A95-30-11-84 - ABB - AC Non-Rev Contactor, | Anixter
A95-30-11-84 | ABB

ABB | A95-30-11-84 | AC Non-Rev Contactor, IEC 3 No, 120 V AC Coil, 1NO; 1NC AC1=125A A Series

  • Manufacturer # A95-30-11-84
  • Anixter #527436
Type: CONTACTORS
Applications

For Various Applications Such As Motor Starting, Isolation, By-Pass And Distribution Application Up To Max 1000 V

Specifications
  • Coil Voltage: 110 V AC At 50 Hz, 110 - 120 V AC At 60 Hz
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 40 kW At 1000 V, 25 kW At 220/230/240 V, 45 kW At 380/400 V, 55 kW At 415/440/500/690 V
  • Connection: Screw Terminal
  • S: 102 mm Width X 148 mm Height X 123.5 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -25 To +70 deg C
Tech. Info & Standards

CE Certified, ROHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items