A9S-84M - ABB - AC Non-Rev Starter, IEC 3 | Anixter
A9S-84M | ABB

ABB | A9S-84M | AC Non-Rev Starter, IEC 3 NO, 120 V AC Coil, 1NO AC3 =9A A Series

  • Manufacturer # A9S-84M
  • Anixter #527442
Type: CONTACTORS
Specifications
  • Voltage Rating: 575 V
  • Motor Power: 5 hp
  • Phase: 3
Tech. Info & Standards

UL Listed, CSA Certified

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items