AA0005E19-E5 - NORTEL DATA - REDUNDANT PWR | Anixter
AA0005E19-E5 | NORTEL DATA

NORTEL DATA | AA0005E19-E5 | REDUNDANT PWR SUPPLY 600W F/ RPS15 CHASSIS - UP TO 3 CANBE INSTALLED

  • Manufacturer # AA0005E19-E5
  • Anixter #AA0005E19-E5
Design Features: REDUNTDANT POWER SUPPLY
Device Technology: POWER
No Exp Modules/Slots: 1-2
Type of Device: MODULE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items