AA1419052-E6 - NORTEL DATA - 1-PORT | Anixter
AA1419052-E6 | NORTEL DATA

NORTEL DATA | AA1419052-E6 | 1-PORT 1000BASEZX SMALL FORM-FACTOR PLUGGABLE (SFP)

  • Manufacturer # AA1419052-E6
  • Anixter #AA1419052-E6
Design Features: MODULAR PORT CONFIGURATION
Device Technology: 1000BASEFX
Number of Ports: 1-4
Type of Device: MODULE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items