AA201 - PENTAIR TAUNUS ELETROMETALURGI - | Anixter
AA201 | PENTAIR TAUNUS ELETROMETALURGI

PENTAIR TAUNUS ELETROMETALURGI | AA201 | ENCLOSURE IP65 POLYESTE 160X75X55 MM

  • Manufacturer # AA201
  • Anixter #BZ-AA201
Cover Type: SCREW
Material: POLYESTER
Nema Rating: TYPE 4X
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items