ABM2S-A-C20 - PANDUIT - Cable Tie Mount, | Anixter
ABM2S-A-C20 | PANDUIT

PANDUIT | ABM2S-A-C20 | Cable Tie Mount, Adhesive, 1"x1" (25.4mm x 25.4mm), Black, Pack of 100

  • Manufacturer # ABM2S-A-C20
  • Anixter #711994
RoHS Compliant: YES
Size: 1"
Std. Pkg.: 100
Type: CABLES TIES AND ACCESSORIES
Use with Cable Tie: M, I, S
_Color: NATURAL
_Color: Natural
Description

Cable Tie Mount, Adhesive, 1 Inch x 1 Inch (25.4 mm x 25.4 mm). Superior adhesive for long term reliability. 2-up mount configuration speeds liner removal and installation. Four-way cable tie entry for easy orientation of wires and cables. Adhesive bac king allows routing of wires and cables where mounting holes cannot be drilled. Use with Panduit cable ties for a complete wire routing solution. Material is ABS. Use with Miniature through Standard Panduit Cable Ties. Color is White.

Features
  • Superior adhesive for long term reliability
  • 2-up mount configuration speeds liner removal and installation
  • 4-way cable tie entry makes part orientation fast and easy
  • Adhesive backing allows routing of wires and cables where mounting holes cannot be drlled
  • Used with Panduit cable ties for a complete wire routing solution
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items