AC4M6ST - HOFFMAN ENCLOSURES INC - Pedestal | Anixter
AC4M6ST | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AC4M6ST | Pedestal Caster Kits

  • Manufacturer # AC4M6ST
  • Anixter #438296
Color: BLACK
Type: CASTERS/LEVELING FEET
Description

Order two swivel caster kits or one swivel caster kit plus one stationary caster kit. Height = 3.72 in. (94 mm) Wheel diameter = 3.00 in. (76 mm) Load rating each = 210 lb. (95 kg)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items