ADCPP24505-DES - COMMSCOPE - 24-Port Coupler | Anixter
ADCPP24505-DES | COMMSCOPE

COMMSCOPE | ADCPP24505-DES | 24-Port Coupler Patch Panel, Straight Through RJ45-RJ45 Category 5E, 1U, Black

  • Manufacturer # ADCPP24505-DES
  • Anixter #525299
Category: CATEGORY 5E
Color: BLACK
Connector Type: RJ45 TO RJ45
Type: MODULES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items