AE1001044 - NORTEL DATA - BAYSTACK DC | Anixter
AE1001044 | NORTEL DATA

NORTEL DATA | AE1001044 | BAYSTACK DC ADVANCED REMOTE NODE: 8 PORT ETHERNET HUB X 2 SYNCHRONOUS PORTS (16 MB DRAM)

  • Manufacturer # AE1001044
  • Anixter #182020
Device Technology: 10/100BASET
No Exp Modules/Slots: 0
Number of Ports: 5-8
Type of Device: HUB STACKABLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items