AE16-30-00-81 - ABB - AE16 Contactor, 3 NO | Anixter
AE16-30-00-81 | ABB

ABB | AE16-30-00-81 | AE16 Contactor, 3 NO Power, 24 V DC

  • Manufacturer # AE16-30-00-81
  • Anixter #489600
Rating: IP20
Type: CONTACTORS
Description

A-Line contactors are mainly used for controlling 3-phase motors and for controlling power circuits corresponding to their operating characteristics up to 440 V DC. A variety of accessories are available for top or side-mount versions.

Features
  • Contactors with laminated magnet circuit and double-winding coil fed from a DC Supply via a built-in N.C. lagging auxiliary contact
  • Maximum UL/CSA horsepower ratings according to UL508 and CSA22.2 No. 14
  • Includes NEMA sizes 4 - 8
  • CE mark
  • 1 NO & 1 NC auxiliary contacts are standard and up to 6 additional auxiliary contacts may be added to provide a total of 8 (4 NO & 4 NC)
  • Contactors ensure positive safety between their auxiliary contact blocks.
  • D.C. ratings and D.C. control operation available
  • Easy maintenance of main contacts and coil inspection
  • Can be mounted in any position
  • Terminal lugs sold separately. See page 1.25.
  • Operates over an extended voltage range of 85% to 110% of rated control voltage
  • NEMA, UL, IEC, CSA, VDE and most other international standards
  • UL File No: E79416 (A/AF145 - AF750)
  • UL File No: E73397 (AF1350 - AF1650)
  • CSA File No: LR19700
Applications

For Controlling 3-Phase Motors And Generally Controlling Power Circuits Up To 690V AC Or 220 V DC; Other Applications Such As Isolation, Capacitor Switching, Lighting. A-Line contactors are mainly used for controlling 3-phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000V AC. and 440 V DC. AE types: with laminated magnetic circuit and double-winding coil fed from DC supply via a CDL5 insertion contact mounted on the device. The CDL 5 has an NC lagging contact for insertion of the second winding.

Specifications
  • Coil Voltage: 24 V DC
  • Contact Configuration: 3 NO (Main)
  • Phase: 3 PH
  • Wattage: 4 kW At 220/230/240 V, 7.5 kW At 380/400 V, 9 kW At 415/440/500/690 V
  • Connection: Screw Terminal
  • Size: 44 mm Width X 74 mm Height X 74 mm Depth
  • Maximum Breakiy:
Tech. Info & Standards

UL Listed, CSA, CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items