AE16-30-11-81 - ABB - AE16 3Pole Contactor, | Anixter
AE16-30-11-81 | ABB

ABB | AE16-30-11-81 | AE16 3Pole Contactor, Non-Rev 24 V DC Coil, AC1: 30 A 1NC, 1NO Aux Contacts

  • Manufacturer # AE16-30-11-81
  • Anixter #507561
Type: CONTACTORS
Features
  • AE types: With laminated magnetic circuit and double-winding coil fed from DC supply via a CDL5 insertion contact mounted on the device
  • The CDL5 has an NC lagging contact for insertion of the second winding
Applications

For Controlling 3-Phase Motors And For Controlling Power Circuits Corresponding To Their Operating Characteristics Up To 690 And Even 1000V AC And 440 V DC

Specifications
  • Coil Voltage: 24 V DC
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wire Size: Main Conductors/Auxiliary Conductors: Rigid: (1) 1 - 4 mm2 Solid, (2) 1 - 4 mm2 Stranded, Flexible: (1 Or 2) 0.75 - 2.5 mm2
  • Operating Current:
  • Nu
Tech. Info & Standards

UL Listed, IEC 947-4-1, EN 50005, EN 50012 And NEMA Standards

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items