AF09-30-10-12 - ABB - AF09 Contactor, 3 NO | Anixter
AF09-30-10-12 | ABB

ABB | AF09-30-10-12 | AF09 Contactor, 3 NO Power, 1 NO Aux, 48-130 V AC/DC

  • Manufacturer # AF09-30-10-12
  • Anixter #489689
Rating: IP20
Type: CONTACTORS
Description

AF09 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads.

Features
  • AF contactors include an electronic coil interface providing reduced pull-in and holding consumption, particularly for AC control circuits
  • Only four coils are needed to cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC.
  • AF offer extended operating limits and are suitable worldwide for different control voltages. e.g.: the coil 100...250 V 50/60 Hz - DC is suitable for Europe (230 V 50 Hz) and for North America (120 V 60 Hz and 208 V 60 Hz).
  • AF contactors can manage large control voltage variations
  • AF contactors equipped with a 24...60 V 50/60 Hz - 20...60 V DC coil allow direct control by 24 V DC 500 mA PLC-output
  • AF contactors withstand short voltage dips and voltage sags (SEMI F47-0706 compliance)
  • AF contactors have built-in surge protection and do not require additional surge suppressors.
Applications

For Controlling Power Circuits Up To 690V AC And 220 V DC, For Controlling 3-Phase Motors, Non-Inductive Or Slightly Inductive Loads. A-Line contactors are mainly used for controlling 3-phase motors and for controlling power circuits corresponding to t heir operating characteristics up to 690 and even 1000V AC. and 440 V DC. All AF contactors can be assembled side by side. The add-on auxiliary contacts are suitable for low level currents.

Specifications
  • Coil Voltage: 48 - 130 V AC At 50/60 Hz, 48 - 130 V DC
  • Contact Configuration: 3NO (Main) 1NO (Auxiliary)
  • Wattage: 2.2 kW At 220/230/240 V, 4 kW At 380/400/415/440 V, 5.5 kW At 500/690 V
  • Connection: Screw Terminal
  • Size: 45 mm Width X 86 mm Height X 77m Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +60 deg C, Without Thermal Overload Relay: -40 To +70 deg C
  • Operating time: 40 - 95 msec (NO closing), 38 - 90 msec (NC opening) between coil energization, 11 - 95 msec (NO opening), 13 - 98 msec (NC closed) between coil de-energization
  • Stripping length: 10 mm
  • Screwdriver type: Flat 5.5 Diameter / Pozidriv 2
  • Maximum Breaking Capacity: 106 A At 690 V, 250 A At 440 V
  • Tightening Torque: 13 in-lb (Main Circuit), 11 in-lb (ControAnd Auxiliary Circuit)
  • Motor Rating: 7.5 hp At 550 - 600 V AC
  • Voltage Rating: 600 V (UL/CSA/NEMA), 690 V (IEC)
  • Endurance: Mechanical: 10 Million Cycles
  • Wire Size: (1 Or 2) 16 - 10 AWG (Main), (1 Or 2) 18 - 14 AWG (Auxiliary)
  • Insulation Voltage: 690 IEC 60947-4-1), 600 V (UL/CSA)
  • Enclosure: IP20
  • Number Of Poles: 3
  • Environmental Conditions: Maximum Operating Altitude Permissible: 3000 m, Storage Temperature: -60 To +80 deg C
  • Operating Current: 25 A At 40/60 deg C, 22 A At 70 deg C
  • Impulse Withst Voltage: 6 kV
Tech. Info & Standards

UL 508 Listed, CSA C22.2 No.14, RINA, CB, GOST, CE Certified, IEC 60947-1 / 60947-4-1 And EN 60947-1 / 60947-4-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items