AF09-40-00-11 - ABB - Contactor, 24-60V, | Anixter
AF09-40-00-11 | ABB

ABB | AF09-40-00-11 | Contactor, 24-60V, 50/60 Hz, 20-60 V DC

  • Manufacturer # AF09-40-00-11
  • Anixter #492473
Type: CONTACTORS
Applications

For Controlling Power Circuits Up To 690V AC And 440 V DC, For Controlling Non-inductive Or Slightly Inductive Loads (That Is Resistance Furnaces)

Specifications
  • Coil Voltage: 24 - 60 V AC At 50/60 Hz, 20 - 60 V DC
  • Contact Configuration: 4 NO (Main)
  • Connection: Screw Terminal
  • Size: 45 mm Width X 86 mm Height X 77 mm Depth
  • Operating Temperature: -40 To +70 deg C
  • Operating time: 40 - 95 msec (NO closing), 38 - msec (NC opening) between coil energization, 11 - 95 msec (NO opening), 13 - 98 msec (NC closed) between coil de-energization
  • Stripping length: 10 mm
  • Screwdriver type: Flat 5.5 Diameter / Pozidriv 2
  • Maximum Breaking Capacity: 106 A At 690 V, 250 A At440 V
  • Motor Rating: 7.5 hp At 550 - 600 V AC
  • Tightening Torque: 13 in-lb (Main Circuit), 11 in-lb (Control Circuit)
  • Voltage Rating: 600 V (UL/CSA), 690 V (IEC)
  • Wire Size: (1 Or 2) 16 - 10 AWG (Main)
  • Endurance: Mechanical: 10 Million Cycles
  • Operatinrrent: 25 A At 40/60 deg C, 22 A At 70 deg C
  • Environmental Conditions: Maximum Operating Altitude Permissible: 3000 m, Storage Temperature: -60 To 80 deg C
  • Enclosure: IP20
  • Insulation Voltage: 690 V (IEC 60947-4-1), 600 V (UL)
  • Impulse Withstand Voltag 6 kV
  • Number Of Poles: 4
Tech. Info & Standards

C/US UL 508 Listed, CSA C22.2 No.14, RINA, CB, GOST, CE Certified, IEC 60947-1 / 60947-4-1 And EN 60947-1 / 60947-4-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items