AF09Z-30-10-22 - ABB - Non Rev Contactor, | Anixter
AF09Z-30-10-22 | ABB

ABB | AF09Z-30-10-22 | Non Rev Contactor, 25A, 3 Pole, NO 1 NC Aux Cont, 48-130 V AC/DC Coil

  • Manufacturer # AF09Z-30-10-22
  • Anixter #536850
Type: CONTACTORS
Applications

For Controlling Power Circuits Up To 690V AC And 220 V DC, For Controlling 3-Phase Motors, Non-Inductive Or Slightly Inductive Loads

Specifications
  • Coil Voltage: 48 - 130 V AC At 50/60 Hz, 48 - 130 V DC
  • Contact Configuration: 3NO (Main) 1NO (Auxiliary)
  • Wattage: 2.2 kW At 220/230/240 V, 4 kW At 380/400/415/440 V, 5.5 kW At 500/690 V
  • Connection: Screw Terminal
  • Size: 45 mm Width X 86 mm Height X 77m Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +60 deg C, Without Thermal Overload Relay: -40 To +70 deg C
  • Operating time: 40 - 95 msec (NO closing), 38 - 90 msec (NC opening) between coil energization, 11 - 95 msec (NO opening), 13 - 98 msec (NC closed) between coil de-energization
  • Stripping length: 10 mm
  • Screwdriver type: Flat 5.5 Diameter / Pozidriv 2
  • Tightening Torque: 13 in-lb (Main Circuit), 11 in-lb (Control And Auxiliary Circuit)
  • Endurance: Mechanical: 10 Millionycles
  • Wire Size: (1 Or 2) 16 - 10 AWG (Main), (1 Or 2) 18 - 14 AWG (Auxiliary)
  • Voltage Rating: 600 V (UL/CSA/NEMA), 690 V (IEC)
  • Enclosure: IP20
  • Insulation Voltage: 690 V (IEC 60947-4-1), 600 V (UL/CSA)
  • Environmental Conditions: Maximum Operating Altde Permissible: 3000 m, Storage Temperature: -60 To +80 deg C
  • Number Of Poles: 3
  • Operating Current: 25 A At 40/60 deg C, 22 A At 70 deg C
  • Impulse Withstand Voltage: 6 kV
Tech. Info & Standards

UL 508 Listed, CSA C22.2 No.14, RINA, CB, GOST, CE Certified, IEC 60947-1 / 60947-4-1 And EN 60947-1 / 60947-4-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items