AF1250-30-22-68 - ABB - AC Ul Contactor, 3NO | Anixter
AF1250-30-22-68 | ABB

ABB | AF1250-30-22-68 | AC Ul Contactor, 3NO 3 NO, 24-60V DC Coil, 2NO; 2NC AC1=1260A A Series

  • Manufacturer # AF1250-30-22-68
  • Anixter #527446
Type: CONTACTORS
Applications

For Various Applications Such As, Isolation, By-Pass And Distribution Application Up To Max 1000 V

Specifications
  • Coil Voltage: 20 - 60 V DC
  • Contact Configuration: 3NO (Main), 2NO 2NC (Auxiliary)
  • Phase: 3 PH
  • Connection: Screw Terminal
  • Size: 210 mm Width X 344 mm Height X 242 mm Depth
  • Environmental Conditions: Maximum Operating Altitude Permissible: 30era
Tech. Info & Standards

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items