AF145-30-11-70 - ABB - AF145 Contactor, 3 NO | Anixter
AF145-30-11-70 | ABB

ABB | AF145-30-11-70 | AF145 Contactor, 3 NO Power, 1 NO/1 NC Aux, 100-250 V AC/DC

  • Manufacturer # AF145-30-11-70
  • Anixter #489701
Rating: IP20
Type: CONTACTORS
Description

A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 20-60 V, DC

Features
  • Maximum UL/CSA horsepower ratings according to UL508 and CSA22.2 No. 14
  • Includes NEMA sizes 4 - 8
  • CE mark
  • 1 NO & 1 NC auxiliary contacts are standard and up to 6 additional auxiliary contacts may be added to provide a total of 8 (4 NO & 4 NC)
  • Contactors ensure positive safety between their auxiliary contact blocks.
  • D.C. ratings and D.C. control operation available
  • Easy maintenance of main contacts and coil inspection
  • Can be mounted in any position
  • Terminal lugs sold separately. See page 1.25.
  • Operates over an extended voltage range of 85% to 110% of rated control voltage
  • NEMA, UL, IEC, CSA, VDE and most other international standards
  • UL File No: E79416 (A/AF145 - AF750)
  • UL File No: E73397 (AF1350 - AF1650)
  • CSA File No: LR19700
Applications

A-Line contactors are mainly used for controlling 3-phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000V AC. and 440 V DC. All AF contactors can be assembled side by side. The add-on auxiliary contacts are suitable for low level currents.

Specifications
  • Coil Voltage: 100 - 250 V AC At 50/60 Hz, 100 - 250 V DC
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 45 kW At 220/230/240 V, 75 kW At 380/400/415/440 V, 90 kW At 500 V, 110 kW At 690 V
  • Connection: Screw Terminal
  • Size:1.5 mm Width X 196 mm Height X 160 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Overload Relay: -40 To +70 deg C, Fitted With Electronic Overload Relay: -25 To +70 deg C
  • Tightening Torque: 160 in-lb
  • Maxmum Breaking Capacity: 1200 A At 690 V, 1500 A At 440 V
  • Motor Rating: 100 hp At 480 V
  • Voltage Rating: 1000 V
  • Wire Size: 6 AWG - 250 kcmil (Main), 18 - 14 AWG (Auxiliary)
  • Endurance: Mechanical: 5 Million Cycles
  • Environmental Conditions: Maximum Operag Altitude Permissible: 3000 m, Storage Temperature: -40 To 70 deg C,
  • Impulse Withstand Voltage: 8 kV
  • Enclosure: IP00 (Main Terminals), IP20 (Coil Terminals)
  • Operating Current: 250 A At 40 deg C, 230 A At 55 deg C, 180 A At 70 deg C
  • Number Of Poles: Insulation Voltage: 1000 V (IEC 60947-4-1), 600 V (UL/CSA)
Tech. Info & Standards

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items