AF185-30-11-70 - ABB - Contactors - AF185 | Anixter
AF185-30-11-70 | ABB

ABB | AF185-30-11-70 | Contactors - AF185 3Pole 100-250 V AC/DC Coil 1NO/1NC Aux Non-Rev 275A

  • Manufacturer # AF185-30-11-70
  • Anixter #530666
Type: CONTACTORS
Applications

For Various Applications Such As Motor Starting, Isolation, By-Pass And Distribution Application Up To Max 1000 V

Specifications
  • Coil Voltage: 100 - 250 V AC At 50/60 Hz, 100 - 250 V DC
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 55 kW At 220/230/240 V, 90 kW At 380/400/415/440 V, 110 kW At 500 V, 132 kW At 690 V
  • Connection: Screw Terminal
  • Size11.5 mm Width X 196 mm Height X 160 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C, Fitted With Electronic Overload Relay: -25 To +70 deg C
  • Maximum Breaking Capacity: 1600 A At 690 V, 2000 A At 440 V
  • Tightening Torque: 160 in-lb
  • Motor Rating: 125 hp At 480 V
  • Voltage Rating: 1000 V
  • Endurance: Mechanical: 5 Million Cycles
  • Wire Size: 6 AWG - 250 kcmil (Main), 18 - 14 AWG (Auxiliary)
  • Environmental Conditions: Max Operating Altitude Permissible: 3000 m, Storage: -40 To +70 deg C
  • Impulse Withstand Voltage: 8 kV
  • Enclosure: IP00 (Main Terminals), IP20 (Coil Terminals)
  • Operating Current: 275 A At 40 deg C, 250 A At 55 deg C, 180 A At 70 deg C
  • Number Of Poles: 3
  • ulation Voltage: 1000 V (IEC 60947-4-1), 600 V (UL/CSA)
Tech. Info & Standards

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items