AF300-30-11-70 - ABB - Contactors, AF300, 3 | Anixter
AF300-30-11-70 | ABB

ABB | AF300-30-11-70 | Contactors, AF300, 3 Pole, 100-250 V AC/DC Coil, 1NO/1NC Aux, AC1=400A, A SERIES

  • Manufacturer # AF300-30-11-70
  • Anixter #527447
Type: CONTACTORS
Applications

For Various Applications Such As Motor Starting, Isolation, By-Pass And Distribution Application Up To Max 690 V

Specifications
  • Coil Voltage: 100 - 250 V AC At 50/60 Hz, 100 - 250 V DC
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 90 kW At 220/230/240 V, 160 kW At 380/400/415/440 V, 200 kW At 500 V, 250 kW At 690 V
  • Connection: Screw Terminal
  • Siz140 mm Width X 227 mm Height X 180.5 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C, Fitted With Electronic Overload Relay: -25 To +70 deg C
  • Maximum Breaking Capacity: 2500 A At 690 V, 3000 A At 440 V
  • Tightening Torque: 240 in-lb
  • Motor Rating: 250 hp At 480 V
  • Wire Size: 6 AWG - 250 kcmil (Main), 18 - 14 AWG (Auxiliary)
  • Voltage Rating: 690 V
  • Endurance: Mechanical: 5 Million Cycles
  • Impulse Withstand Voltage: 8 nsulation Voltage: 1000 V (IEC 60947-4-1), 600 V (UL/CSA)
  • Number Of Poles: 3
  • Operating Current: 500 A At 40 deg C, 400 A At 55 deg C, 325 A At 70 deg C
  • Environmental Conditions: Maximum Operating Altitude Permissible: 3000 m, Storage: -40 To +70 deg CEnclosure: IP00 (Main Terminals), IP20 (Coil Terminals)
Tech. Info & Standards

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items