AF400-30-11-70 - ABB - Contactors, AF400, 3 | Anixter
AF400-30-11-70 | ABB

ABB | AF400-30-11-70 | Contactors, AF400, 3 Pole, 100-250 V AC/DC Coil, 1NO/1NC Aux, AC1=550A, A Series

  • Manufacturer # AF400-30-11-70
  • Anixter #527448
Type: CONTACTORS
Applications

For Various Applications Such As Motor Starting, Isolation, By-Pass And Distribution Application Up To Max 1000 V

Specifications
  • Coil Voltage: 100 - 250 V AC At 50/60 Hz, 100 - 250 V DC
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 110 kW At 220/230/240 V, 200 kW At 380/400 V, 220 kW At 415/440 V, 250 kW At 500 V, 315 kW At 690 V
  • Connection: Screwerminal
  • Size: 186 mm Width X 278 mm Height X 216 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C, Fitted With Electronic Overload Relay: -25 To +70 deg C
  • Maximum Braking Capacity: 3500 A At 690V, 4000 A At 440 V
  • Motor Rating: 350 hp At 480 V
  • Tightening Torque: 354 in-lb
  • Endurance: Mechanical: 5 Million Cycles
  • Wire Size: (2) 250 - 500 kcmil (Main), 18 - 14 AWG (Auxiliary)
  • Voltage Rating: 1000 V
  • Operating Curre600 A At 40 deg C, 500 A At 55 deg C, 400 A At 70 deg C
  • Number Of Poles: 3
  • Enclosure: IP00 (Main Terminals), IP20 (Coil Terminals)
  • Impulse Withstand Voltage: 8 kV
  • Insulation Voltage: 1000 V (IEC 60947-4-1), 600 V (UL/CSA)
  • Environmental Conditions: Mmum Operating Altitude Permissible: 3000 m, Storage: -40 To +70 deg C
Tech. Info & Standards

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items