AF460-30-11-70 - ABB - Contactors, AF460, | Anixter
AF460-30-11-70 | ABB

ABB | AF460-30-11-70 | Contactors, AF460, 3Pole, 100-250 V AC/DC Coil, 1NO/1NC Aux, AC1=650A, A Series

  • Manufacturer # AF460-30-11-70
  • Anixter #527449
Type: CONTACTORS
Applications

For Various Applications Such As Motor Starting, Isolation, By-Pass And Distribution Application Up To Max 1000 V

Specifications
  • Coil Voltage: 100 - 250 V AC At 50/60 Hz, 100 - 250 V DC
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 132 kW At 220/230/240 V, 250 kW At 380/400/415/440 V, 315 kW At 500 V, 355 kW At 690 V
  • Connection: Screw Terminal
  • Si 186 mm Width X 278 mm Height X 216 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C, Fitted With Electronic Overload Relay: -25 To +70 deg C
  • Tightening Torque: 354 in-lb
  • Maximum Breaking Capacity: 4500 A At 690 V, 5000 A At 440 V
  • Motor Rating: 400 hp At 480 V
  • Wire Size: (2) 250 - 500 kcmil (Main), 18 - 14 AWG (Auxiliary)
  • Voltage Rating: 1000 V
  • Endurance: Mechanical: 5 Million Cycles
  • Insulation Voltage: 1000 V 60947-4-1), 600 V (UL/CSA)
  • Impulse Withstand Voltage: 8 kV
  • Operating Current: 700 A At 40 deg C, 600 A At 55 deg C, 480 A At 70 deg C
  • Environmental Conditions: Maximum Operating Altitude Permissible: 3000 m, Storage: -40 To +70 deg C
  • Enclosure: IP00Main Terminals), IP20 (Coil Terminals)
  • Number Of Poles: 3
Tech. Info & Standards

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items