AF580-30-11-70 - ABB - Contactors, AF580, | Anixter
AF580-30-11-70 | ABB

ABB | AF580-30-11-70 | Contactors, AF580, 3Pole, 100-250 V AC/DC Coil, 1NO/1NC Aux, AC1=750A, A Series

  • Manufacturer # AF580-30-11-70
  • Anixter #527450
Type: CONTACTORS
Applications

For Various Applications Such As Motor Starting, Isolation, By-Pass And Distribution Application Up To Max 1000 V

Specifications
  • Coil Voltage: 100 - 250 V AC At 50/60 Hz, 100 - 250 V DC
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 750 kW At 220/230/240/380/400/415/440/500 V, 650 kW At 690 V
  • Connection: Screw Terminal
  • Size: 210 mm Width X 283 mm ght X 242 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C, Fitted With Electronic Overload Relay: -25 To +70 deg C
  • Maximum Breaking Capacity: 5000 A At 690 V, 6000 A At 440 V
  • Tightening Torque: 443 in-lb
  • Motor Rating: 500 hp At 480 V
  • Endurance: Mechanical: 5 Million Cycles
  • Wire Size: (3) 2/0 AWG - 500 kcmil (Main), 18 - 14 AWG (Auxiliary)
  • Voltage Rating: 1000 V
  • Number Of Poles: 3
  • Insulation Voltage: 1000 V (I947-4-1), 600 V (UL/CSA)
  • Enclosure: IP00 (Main Terminals), IP20 (Coil Terminals)
  • Operating Current: 800 A At 40 deg C, 700 A At 55 deg C, 580 A At 70 deg C
  • Environmental Conditions: Maximum Operating Altitude Permissible: 3000 m, Storage: -40 To +70 dg C
  • Impulse Withstand Voltage: 8 kV
Tech. Info & Standards

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items