AF63-30-11-70 - ABB - AF63 Contactor, 3 NO | Anixter
AF63-30-11-70 | ABB

ABB | AF63-30-11-70 | AF63 Contactor, 3 NO Power, 1 NO/1 NC Aux, 100-250 V AC/DC

  • Manufacturer # AF63-30-11-70
  • Anixter #489725
Rating: IP20
Type: CONTACTORS
Description

AF63 contactors are mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC and 220 V DC. The contactors can also be used for many other applications such as bypass, capacitor switching, lighting, DC power circuits, etc.

Features
  • AF contactors include an electronic coil interface providing reduced pull-in and holding consumption, particularly for AC control circuits
  • Only four coils are needed to cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC.
  • AF offer extended operating limits and are suitable worldwide for different control voltages. e.g.: the coil 100...250 V 50/60 Hz - DC is suitable for Europe (230 V 50 Hz) and for North America (120 V 60 Hz and 208 V 60 Hz).
  • AF contactors can manage large control voltage variations
  • AF contactors equipped with a 24...60 V 50/60 Hz - 20...60 V DC coil allow direct control by 24 V DC 500 mA PLC-output
  • AF contactors withstand short voltage dips and voltage sags (SEMI F47-0706 compliance)
  • AF contactors have built-in surge protection and do not require additional surge suppressors.
Applications

For Controlling 3-Phase Motors And Generally For Controlling Power Circuits Up To 690V AC And 220 V DC, For Bypass, Capacitor Switching, Lighting, DC Power Circuits. ABB- Line - a system concept
Designed for easy and safe installation and maintenance
Easy to integrate with other system components,
Compact design.
A complete range of accessories
Complies with the latest international as well as national standards
Improved environmental performance

Specifications
  • Coil Voltage: 100 - 250 V AC At 50/60 Hz, 100 - 250 V DC
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Wattage: 18.5 kW At 220/230/240 V, 30 kW At 380/400 V, 37 kW At 415/440/500/690 V
  • Connection: Screw Terminal
  • Size: 82 mm Width X 110 mm Heht X 108 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C
  • Operating time: 30 - 100 msec (NO closing), 27 - 95 msec (NC opening) between coil energization, 30 - 110 msec (NO opening), 35 - 115 msec (NC closed) between coil de-energization
  • Screwdriver type: Flat 6.5 Diameter / Pozidriv 2
  • Maximum Breaking Capacity: 630 A At 690 V, 1300 A At 440 V
  • Endurance: Mechanical: 10 Million Cycles
  • Voltage Rating: 600 V (UL/CSAEMA), 690 V (IEC)
  • Wire Size: (1 Or 2) 8 - 1 AWG (Main Pole), (1 Or 2) 18 - 14 AWG (Auxiliary)
  • Impulse Withstand Voltage: 8 kV
  • Operating Current: 115 A At 40 deg C, 95 A At 55 deg C, 80 A At 70 deg C
  • Insulation Voltage: 1000 V (IEC 60947-4-1), 600 V (/CSA)
  • Environmental Conditions: Maximum Operating Altitude Permissible: 3000 m, Storage Temperature: -60 To +80 deg C
  • Number Of Poles: 3
  • Enclosure: IP10
Tech. Info & Standards

UL 508 LIsted, CSA C22.2 No.14, CCC Certified, IEC 60947-1 / 60947-4-1 And EN 60947-1 / 60947-4-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items