AFDF1212P - HOFFMAN ENCLOSURES INC - | Anixter
AFDF1212P | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AFDF1212P | Flush-Mount Door Frames

  • Manufacturer # AFDF1212P
  • Anixter #445831
Cover Type: SCREW
Material: STEEL (MILD)
Nema Rating: TYPE 1
Description

Use in Screw-Cover Pull Box telephone cabinet installations or in communication wiring and signal systems. Also as a junction or pull box and switch enclosure.

Features
  • Continuous hinge
  • Rugged black composite slide latch
  • Optional tamper-resistant lock kit includes cylinder lock, tamper-resistant screws and special driver bit.
  • Lock Kit: ACLFDF
  • 14 gauge steel door frame has ANSI 61 gray polyester powder paint finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items