AFE10X8 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AFE10X8 | Flush Covers

  • Manufacturer # AFE10X8
  • Anixter #445838
Cover Type: SCREW
Material: STEEL (MILD)
Nema Rating: TYPE 1
Description

Designed to mount on enclosure for flush installations. Cover is 16 or 14 gauge steel finished with ANSI 61 gray polyester powder paint.

Specifications
  • Cover is 16 or 14 gauge steel finished with ANSI 61 gray polyester powder paint.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items