AIM-E3205 - SENSTAR CORP - Fanless physical | Anixter
AIM-E3205 | SENSTAR CORP

SENSTAR CORP | AIM-E3205 | Fanless physical security appliance (PSA) with 4 Symphony Standard licenses, Atom processor, PoE, 500MB storage

  • Manufacturer # AIM-E3205
  • Anixter #519157
Duty Rating: HEAVY
Environment Type: IN/OUT
Mounting Type: WALL/POLE
Special Property: EXTREME ENVIRONMENT
Voltage/Current Type: 12 VDC
Description

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items