AKB2RST3602/1M - LUMBERG AUTOMATION - | Anixter
AKB2RST3602/1M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | AKB2RST3602/1M | M12 Micro splitter cordset, double-ended, M12-duo, female straight to two M12, male straight connectors with self-locking threaded joint, yellow PUR 18 gauge molded cable. cable length: 5M

  • Manufacturer # AKB2RST3602/1M | 600001532
  • Anixter #494438
Rating: IP67
Type: CORDSETS
Specifications
  • Cordset Type: Double Ended
  • Poles Side 1: 4
  • Poles Side 2: 4
  • Poles Side 3: 4
  • Thread Type Side 1: External
  • Thread Type Side 2: External
  • Thread Type Side 3: External
  • Termination: Open Leads
  • Cable Gauge: 18
  • Voltage Rating: 250 V
  • Color Code: IEC
  • Jacket Material
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items