AL1001E04-E5 - NORTEL DATA - BAYSTACK | Anixter
AL1001E04-E5 | NORTEL DATA

NORTEL DATA | AL1001E04-E5 | BAYSTACK 5510-24T 10/100/1000 2 MINIGIBIC PORTS INCLUDES NAM PWR CORD*ROHS*

  • Manufacturer # AL1001E04-E5
  • Anixter #AL1001E04-E5
Device Technology: 1000BASET
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Type of Device: STACKABLE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items