AL2012E18 - NORTEL DATA - NORTEL BAYSTACK | Anixter
AL2012E18 | NORTEL DATA

NORTEL DATA | AL2012E18 | NORTEL BAYSTACK 350-12T SWITCH(12 10/100BASETX + 1 MDA SLOT)

  • Manufacturer # AL2012E18
  • Anixter #199423
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 9-12
Type of Device: HUB STACKABLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items