AL2033003 - NORTEL DATA - BAYSTACK 400-4FX 4 | Anixter
AL2033003 | NORTEL DATA

NORTEL DATA | AL2033003 | BAYSTACK 400-4FX 4 PORT-100BASEFX ETHERNET MEDIA DEPENDENT ADAPTERS FOR BS 350 AND 450 MTRJ-CONNECTOR

  • Manufacturer # AL2033003
  • Anixter #529673
Design Features: STACKABLE MODULE
Device Technology: 100BASEFX
Number of Ports: 1-4
Type of Device: MODULE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items