AL2500B01-E6 | NORTEL DATA

NORTEL DATA | AL2500B01-E6 | ETHERNET ROUTING SWITCH 2526-T24 10/100 PORT, 2 COMB 10/100/1000 + 2X1000BAST

  • Manufacturer # AL2500B01-E6
  • Anixter #AL2500B01-E6
Design Features: MANAGEABLE
Device Technology: 10/100/100BASEX
Number of Ports: 25-48
Power Cords: EMEA
Type of Device: STACKABLE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items