AL26-40-00-81 - ABB - AL26 40 AC & 30 DC | Anixter
AL26-40-00-81 | ABB

ABB | AL26-40-00-81 | AL26 40 AC & 30 DC operated block contactor, UL rated, 4 pole - 4 NO power poles

  • Manufacturer # AL26-40-00-81
  • Anixter #517776
Rating: IP20
Type: CONTACTORS
Description

A-Line contactors are mainly used for controlling 3-phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000V AC. and 440 V DC.

Features
  • Maximum UL/CSA horsepower ratings according to UL508 and CSA22.2 No. 14
  • Includes NEMA sizes 00 - 3
  • CE mark
  • Compact space saving design
  • Standard auxiliary contact configurations: A9 - A40 1 NO or 1 NC, A50 - A110 1 NO & 1 NC
  • Contactor sizes A50 - A110 can be supplied without auxiliaries
  • Additional auxiliary contact blocks are available
  • D.C. ratings & D.C. control operation available
  • Fast, snap-on DIN rail mounting
  • Double break contact design
  • Snap-on front mounted accessories include mechanical latch, pneumatic timer, and 1 & 4 pole auxiliary contact blocks
  • Contactors ensure positive safety between their auxiliary contact blocks.
  • Easy coil change
  • Captive terminal screws
  • NEMA, UL, IEC, CSA, VDE and most other international standards
  • Touch safe design: All connection terminals are protected against accidental touch
  • Terminals supplied open for ease of wiring
  • Operates over an extended voltage range of 85% to 110% of rated control voltage
  • Screwdriver guide holes
Applications

For Controlling Non-Inductive Or Slightly Inductive Loads (I.E. Resistance Furnaces) And Generally For Controlling Power Circuits Up To 690V AC And 440 V DC; For Contactors Can Also Be For Many Other Applications Such Lighting. AL26 4-pole contactors a re mainly used for controlling non-inductive or slightly inductive loads (i.e. resistance furnaces) and generally for controlling power circuits up to 690V AC and 440V DC. The contactors can also be used for many other applications such as lighting.

Specifications
  • Coil Voltage: 24 V DC
  • Contact Configuration: 4 NO (Main)
  • Wattage: 6.5 kW At 220/230/240 V, 11 kW At 380/400/415/690 V, 15 kW At 440/500 V
  • Connection: Screw Terminal
  • Size: 54 mm Width X 90 mm Height X 110.6 mm Depth
  • Operating Temperature: Fth
Tech. Info & Standards

CSA, CB, CCC, CE Certified, ROHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items