AL400UL3X - ALTRONIX - Power Supply Charger, | Anixter
AL400UL3X | ALTRONIX

ALTRONIX | AL400UL3X | Power Supply Charger, 3 PTC Class 2 Outputs, 5/12/24VDC @ 1.75/1.75/1.5A, 115VAC, BC400 Enclosure

  • Manufacturer # AL400UL3X
  • Anixter #431145
Output Amerage: 1.5 AMP
UL Listed: UL LISTED
Voltage: 115 VAC
Description

Triple Voltage Power Supply/Charger - 5V DC & 12V DC @ 1.75 amp & 24V DC @ 1.5 amp, Class 2 power limited outputs, AC & battery monitoring, encl. 15.5"H x 12"W x 4.5"D, 115V AC input, UL Listed (UL294/UL603/UL1069/UL1481), cUL Listed, CSFM & MEA Approv ed.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items