AL4500E16-E6 | NORTEL DATA

NORTEL DATA | AL4500E16-E6 | ETHE ROUT SWITCH 4526GTX-PWR 24 10/100/1000 802.3 PORTS + 4 SHARED SFP PORTS

  • Manufacturer # AL4500E16-E6
  • Anixter #AL4500E16-E6
Design Features: FIXED PORT CONFIGURATION
Device Technology: 1000BASET
Number of Ports: 13-24
Power Cords: USA
Type of Device: STACKABLE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items