AL602ULADA - ALTRONIX - NAC Power Supply, 2 | Anixter
AL602ULADA | ALTRONIX

ALTRONIX | AL602ULADA | NAC Power Supply, 2 Class A or 4 Class B Outputs, 24VDC @ 6.5A, 115VAC, Red BC400 Enclosure

  • Manufacturer # AL602ULADA
  • Anixter #243320
Output Amerage: 6 AMP
UL Listed: UL LISTED
Voltage: 115 VAC
Description

NAC Power Extender - 24 V DC @ 6.5 amp, 2 - Class A or 4 - Class B NAC circuits, operates 2-wire Horn/ Strobes, generates System Sensor, Gentex, Faraday and Amseco sync protocols, 1 amp aux. output, red encl. 15.5 in. H x 12 in. W x 4.5 in. D, 115 V AC input, UL Listed Fire

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items