AL9Z-30-10-15 - ABB - AL16Z non-reversing | Anixter
AL9Z-30-10-15 | ABB

ABB | AL9Z-30-10-15 | AL16Z non-reversing contactor, mechanically interlocked, reversing DC operated, UL rated, 3 phase, 24 V DC coil, 1 NO auxiliary contact

  • Manufacturer # AL9Z-30-10-15
  • Anixter #517778
Rating: IP20
Type: CONTACTORS
Description

AL and AL...Z contactors are mainly used for controlling 3-phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000V AC. and 440 V DC.

Applications

For Controlling 3-Phase Motors And Generally For Controlling Power Circuits Up To 690V AC Or 220 V DC; For Contactors Can Also Be For Many Other Applications Such As Isolation, Capacitor Switching, Lighting. AL 9Z contactors are mainly used for control ling 3-phase motors and generally for controlling power circuits up to 690V AC or 220V DC. The contactors can also be used for many other applications such as isolation, capacitor switching, lighting.

Specifications
  • Coil Voltage: 24 V DC
  • Contact Configuration: 3NO (Main) 1NO (Auxiliary)
  • Phase: 3 PH
  • Wattage: 2.2 kW At 220/230/240 V, 4 kW At 380/400/415/440 V, 5.5 kW At 500/690 V
  • Connection: Screw Terminal
  • Size: 44 mm Width X 78 mm Height X 97 mm DepthÔng
Tech. Info & Standards

CE Certified, ROHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items