ALDF88W - HOFFMAN ENCLOSURES INC - Type 1 | Anixter
ALDF88W | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | ALDF88W | Type 1 Locking Window Pull Box Accessory

  • Manufacturer # ALDF88W
  • Anixter #445849
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 1
Description

Flush- or surface-mount accessory fits Screw Cover, Type 1, boxes to prevent public access to lighting switches and controls. Includes a removable aluminum dead-front mounting surface for component cutouts and four torx-head screws for securing to encl osure.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items