ALTV2432300ULCB - ALTRONIX - CCTV Power | Anixter
ALTV2432300ULCB | ALTRONIX

ALTRONIX | ALTV2432300ULCB | CCTV Power Supply, 32 PTC Class 2 Outputs, 24/28VAC @ 12.5A, 115VAC, BC300 Enclosure

  • Manufacturer # ALTV2432300ULCB
  • Anixter #431147
Environment Type: INDOOR
Mounting Type: WALL
Type: POWER SUPPLY
Voltage/Current Type: 115 VAC
Description

32 Output CCTV Power Supply - 24 V AC @ 12.5 amp or 28 V AC @ 10 amp, PTC Class 2 power limited outputs, encl. 13.5 in. H x 13 in. W x 3.25 in. D, 115 V AC input, UL Listed (UL2044), cUL Listed and CE Approved.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items