AP7532 - APC BY SCHNEIDER ELECTRIC - Rack | Anixter
AP7532 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AP7532 | Rack PDU, Basic, Zero U, 30A, 120V, (24) 5-20

  • Manufacturer # AP7532
  • Anixter #372789
Number of Outlets: 24
Type: RACK MOUNT PDU
Features
  • Resettable circuit breakers - Enables a quick recovery from overload events
  • Toolless rack mounting capabilities - Server cases do not require additional tools to mount into NetShelter enclosures, which allows the users to quickly and easily mount units in the rear of the enclosure
  • Vertical mounting capabilities - Easily mounts vertically in racks or enclosures and occupies zero U of valuable rack space, which allows more equipment in the rack; units that mount vertically are optimized to fit in a NetShelter enclosures
  • Rack mountable - Includes horizontal, vertical and toolless-mount varieties; puts power where it is needed most in the racks near the equipment
  • Single input power source - Supply power from one branch whip to multiple pieces of equipment, conveniently powering rack-mount equipment; saves time and money during installation by using one branch whip and standard connections
  • Wide range of input and output connections - Product family includes a variety of input and output connections to distribute 120 Volt, 208 Volt or 230 Volt power to multiple outlets, having a variety of inputs and outputs allow users to adapt to varying power requirements, APC offers units that bring up to 14.4 kW using a single branch whip
  • Low cost power distribution - Provides a number of outlets to bring power to rack equipment at an affordable price
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items