AP7856AX563 - APC BY SCHNEIDER ELECTRIC - | Anixter
AP7856AX563 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AP7856AX563 | Rack PDU,Metered, Zero-U,23 kW, 415/240V,(12)C19 & (12)C13, 6-Foot Power Cord

  • Manufacturer # AP7856AX563
  • Anixter #444102
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

This part has been discontinued by supplier.

Features
  • A digital display shows aggregate current being used per phase and the current being used per bank by the rack PDU
  • Web interface for power monitoring
  • Pin and sleeve input connector (IEC 309)
  • Six (6) 20 Amp single-pole breakers overload protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items