AP8958 - APC BY SCHNEIDER ELECTRIC - Rack | Anixter
AP8958 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AP8958 | Rack PDU 2G, Switched, ZeroU, 20A/208V, 16A/230V, (7) C13 & (1) C19

  • Manufacturer # AP8958
  • Anixter #444103
Number of Outlets: 8
Type: RACK MOUNT PDU
Features
  • Network management capabilities - Full-featured network management interfaces that provide standards-based management via web, SNMP and telnet, allows users to access, configure and manage rack PDUs from remote locations to save valuable time, associated with this feature is the ability to quickly and easily upgrade the firmware via network download to installed units for future product enhancements
  • Remote individual outlet control - Remotely manage outlets so users can turn outlets off that are not in use (prevent overloads) or recycle power to locked-up equipment (minimize costly downtime and avoid travel time to equipment)
  • Alarm thresholds - Define alarm thresholds in order to avoid overloaded circuits, network and visual alarms inform the user of possible problems
  • Local current monitoring display - The aggregate current draw per rack PDU is displayed on the unit via a digital display, the local digital display helps installers avoid overloaded circuits by providing a visible warning when the current draw is close to the maximum amperage draw of the strip
  • Power delays - Allows users to configure the sequence in which power is turned on or off for each outlet, this helps avoid in rushes at start-up, which can cause overloaded circuits and dropped loads; sequencing also allows users to predetermine which piece of equipment is turned on first so other equipment dependant on that unit will function properly
  • Load indicator LED - Indicates overload and warning conditions based on the user-defined alarm thresholds, alerts users of potential overloaded circuits
  • Flash upgradeable - Quickly and easily upgrade firmware via network download for future product enhancements, eliminates the need to replace products already installed in the field when new features are released
  • Integrates with StruxureWare data center expert - An IT-ready, scalable access monitoring system that collects, organizes and distributes critical alerts, surveillance video and key information, providing a unified view of complex physical infrastructure environments from anywhere on the network
  • Rack mountable - Includes horizontal, vertical and toolless-mount varieties; puts power where it is needed most in the racks near the equipment
  • Single input power source - Supply power from one branch whip to multiple pieces of equipment, conveniently powering rack-mount equipment; saves time and money during installation by using one branch whip and standard connections
  • Wide range of input and output connections - Product family incl
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items