AP9810 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AP9810 | APC Dry Contact I/O Accessory

  • Manufacturer # AP9810
  • Anixter #430263
Type: UPS ACCESSORY
Features
  • UPS management accessory that provides two dry contact input and one relay output interface to APC UPS management offers with UIO ports such as the UPS network management card (AP9631) or dry contact I/O SmartSlot card (AP9613)
  • Customizable input contacts - Monitor conditions from external devices
  • Customizable output relays - Control output from external devices via output relay(s)
  • Notification - Be notified of problems to ensure crucial situations are dealt with in a timely manner
  • Scheduling - Customize shut down and reboot of connected equipment and UPSs
  • Data logging - Identify problematic trends before they escalate or export the data log for analysis
  • Event logging - Pinpoint the timing and sequence of events leading up to an incident with the event log
  • Integrates with StruxureWare data center expert - An IT-ready, scalable access monitoring system that collects, organizes and distributes critical alerts, surveillance video and key information, providing a unified view of complex physical infrastructure environments from anywhere on the network
  • Enterprise management system compatible - Make device information available to your preferred enterprise management system by forwarding SNMP traps (events) across SNMPv1, SNMPv2 and SNMPv3 using the PowerNet MIB
  • Browser accessible - View the user interface with a browser; provides quick access from anywhere on a secure network
  • Flash upgradeable firmware - Install maintenance releases of firmware remotely using FTP
  • Reboot equipment remotely - Saves dispatching technicians to remote locations
  • Password security - User selectable password protection prevents unauthorized access, authorized against LDAP and Active Directory servers
  • Multi tier user access - Supports up to four access levels administrator, device user, read-only user and network-only user; with user name and password requirements
  • Radius support - Use an existing radius server to securely authenticate, authorize and account for your APC device
  • PowerChute network shutdown - Reliable network based shutdown of multiple servers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items