AR3100 - APC BY SCHNEIDER ELECTRIC - Server | Anixter
AR3100 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR3100 | Server Rack Enclosure, Netshelter SX, 42U, IP20, 23.62" Width x 42.13" Depth x 78.39" Height, 36.02" Mounting Depth, Black, With Sides

  • Manufacturer # AR3100
  • Anixter #324347
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 42"
Overall Height: 78"
Overall Width: 23"
Rack Units: 42U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Description

Standard enclosure for low to medium density server and networking applications. Compact width to optimize data center space. 42U height to easily roll through doorways.

Includes: Baying hardware, Documentation CD, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels

Features
  • Eight Cable Entry Slots
  • Tool Less Mounting of Overhead Cable Trough System
  • Snap-In Mounting to Allow Easy Roof Removal and Installation with Cables in Place
  • Pre-Installed on Frame, Front and Back
  • Easily Adjustable Leveling from Top-Down
  • Tool Lessly nt
Tech. Info & Standards

UL 2416/60950-1, REACH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items