AR3155 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR3155 | Network Enclosure, SX, 42U, IP20, 29.53" Width x 42.13" Depth x 83.62" Height, 36.02" Mounting Depth, With Sides Black

  • Manufacturer # AR3155
  • Anixter #443183
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 42"
Overall Height: 83.62"
Overall Width: 30"
Rack Units: 45U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Features
  • Rich Rack Enclosure Optimized for Easy Installation, Managing Cables, Integrating Power Distribution and Maximizing Airflow
  • Integrated Electrical Grounding
  • Designed for Enhanced Structural Stability
  • Includes Baying Hardware, Key(S), Keyed-Alike Doors nd Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels
Tech. Info & Standards

UL 2416/60950-1, REACH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items