AR3305 - APC BY SCHNEIDER ELECTRIC - Rack | Anixter
AR3305 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR3305 | Rack Enclosure, Netshelter SX, 45U, 23.62" Width x 47.24" Depth x 83.62" Height, Black, With Sides

  • Manufacturer # AR3305
  • Anixter #443198
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 47.5"
Overall Height: 83.62"
Overall Width: 24"
Rack Units: 45U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Features
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items