AR3340 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR3340 | Network Enclosure, SX, 42U, IP20, 29.53" Width x 47.24" Depth x 78.39" Height, 37.75" Mounting Depth, With Sides Black

  • Manufacturer # AR3340
  • Anixter #435379
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 47.5"
Overall Height: 78.39"
Overall Width: 30"
Rack Units: 42U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Features
  • Netshelter SX Networking Enclosure Expands Schneider Electric's Superior it Enclosure Line with Improved Support for High Density Networking Applications
  • Integrated High Density Cable Managers and Improved Cable Access Roof Provide Support for Large Ca ble Bundles
  • When Combined with the Side Airflow Duct Kit, the Networking Enclosure Ensures Complete Isolation of Cold Intake and Hot Exhaust Air for Large Switches and San Directors
  • Integrated Electrical Grounding
  • Designed for Enhanced Structural Stablity
  • Includes Baying Hardware, Key(S), Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels, Vertical Cable Managers
Tech. Info & Standards

UL 2416/60950-1, REACH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items