AR3347 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR3347 | Network Enclosure, SX, 48U, IP20, 29.53" Width x 47.24" Depth x 88.9" Height, 37.75" Mounting Depth, With Sides Black

  • Manufacturer # AR3347
  • Anixter #435381
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 47.5"
Overall Height: 88.9"
Overall Width: 30"
Rack Units: 48U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Features
  • Cable Protection and Pass-Through
  • High Density Cable Management
  • Improved Cable Access
  • Integrated High Density Cable Management
  • Optimized Enclosure Design for Side-To-Side Airflow
  • Integrated Electrical Grounding
  • Designed for Enhanced Structural Staby
Tech. Info & Standards

UL 2416/60950-1, REACH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items