AR7100 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR7100 | NETSHELTER SX 42U 600MM WIDE PERFORATED BLACK SPLIT DOORS

  • Manufacturer # AR7100
  • Anixter #AR7100
Color: BLACK
Mounting Width: 23"
Overall Depth: 25"
Overall Height: 1917MM
Overall Width: 600MM
Rack Units: 42U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items