AR7252 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR7252 | NetShelter SX 750mm Wide x 1070mm Deep Networking Roof

  • Manufacturer # AR7252
  • Anixter #429271
Color: BLACK
Panel Location: TOP
Panel Type: BRUSHED GROMMET
Type: PANELS
Features
  • NetShelter SX roofs feature superior cable access and flexibility with toolless installation and reversibility
  • Protective grounding provisions - Safety protection against electric shock and reduction of EMI emissions, NetShelter enclosures incorporate a series of ground studs within each enclosure, providing adequate means for grounding all loose sheet metal panels and/or internally rack-mounted equipment
  • Facilitates overhead cable management - Overhead cable troughs and partitions install toollessly on the roof of the enclosure eliminating the need for ceiling mounted or underfloor mounted cable trays; cable troughs and partitions are designed to manage both power and data cables while maintaining separation
  • Large cable access areas - Increased cable capacity and manageability for high density cable entry/exit from the enclosure
  • Integrated modular brush sections - Allows for multiple cable entry/exit points and provides air containment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items