AR7742 - APC BY SCHNEIDER ELECTRIC - | Anixter
AR7742 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR7742 | NetShelter SX 42U Duct Kit for Cisco Nexus 7018

  • Manufacturer # AR7742
  • Anixter #451297
Airflow/Thermal Mgt Type: AIR DIRECTORS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Features
  • Air distribution systems for power dense racks and low pressure areas
  • Enclosure system compatible - Specifically designed to work with Netshelter enclosures
  • Facilitates overhead cable management - Overhead cable troughs and partitions install toollessly on the roof of the enclosure eliminating the need for ceiling mounted or underfloor mounted cable trays; cable troughs and partitions are designed to manage both power and data cables while maintaining separation
  • Cable access - Large cable access slots in the roof provides access for overhead cable egress, the bottom design allows for unobstructed cable access through a raised floor
  • Ventilated - Perforated front and rear doors provide ample ventilation for rack mount equipment
  • Fiber management - Supports toolless installation of AR8444 fiber spools
  • Joining capability - Enclosures include pre installed joining hardware to join enclosures in a row and provide additional stability to the enclosure
  • Large cable access areas - Increased cable capacity and manageability for high density cable entry/exit from the enclosure
  • Isolation of hot and cold aisle - Unique design delivers cold air to the intake and isolation of hot and cold aisle ensuring cooler intake temperatures, increasing equipment life
  • Tested and approved solution for Cisco Nexus 7018 - The side airflow duct kit for Nexus 7018 and NetShelter SX 1200 mm deep networking enclosure have been tested and approved by Cisco for supporting Nexus 7018 datacenter networking switches and schneider electric is listed as an approved vendor in the Nexus 7000 series site preparation guide
  • Increases airflow - Provides proper intake temperatures, increasing equipment life
  • Ease of use - Simplifies future planning by allowing side to side equipment to be placed anywhere in the data center
  • Easy to install - Innovative design allows for fast, easy installation by almost anybody
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items