AR7753 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR7753 | VED for 750mm Wide Short Range / Vertical Exhaust Duct Kit for SX Enclosure

  • Manufacturer # AR7753
  • Anixter #445379
Airflow/Thermal Mgt Type: VED/CHIMNEYS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Features
  • Optional sensors - Add sensors to compatible NetBotz Appliances for monitoring temperature, humidity, fluid, vibration, dust particles, etc
  • Increased capacity - Higher rate of heat removal allows more equipment to be installed in each rack
  • Ducted exhaust system - Removes hot air from the data center to prevent recirculation and eliminate air mixing
  • Zero "U" solution - Mounts to the rear of the rack, leaving valuable rack space for other equipment
  • Efficiency - Increases the capacity of the air conditioner by supplying a warmer return air temperature
  • Increases airflow - Provides proper intake temperatures, increasing equipment life
  • Easy to install - Innovative design allows for fast, easy installation by almost anybody
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items